Shop All Decorative Rugs
Bashian
Bashian E110-IVBL-2.6X8-5341A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Ivory & Blue - 2 ft. 6 in. x 8 ft.
Mfr # E110-IVBL-2.6X8-5341A
Zoro # G003696542
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IVBL-2.6X8-5341A
- Zoro # G003696542
- UPC # 649652251899
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Ivory & Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 2 ft. 6 in. x 8 ft.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Commercial Grade Mesh Drafting Chair - with Arms (B16606)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- TERRENO 5 x 7 ft. Discount World Contempo Collection 3004 Area Rug (TE2987161)
- SAFAVIEH Sofia Power Loomed Accent RugsBlue & Beige 2 x 3 ft. (SOF378C-2)
- MAYBERRY RUG Mayberry Rug HS7463 4X6 3 ft. 11 in. x 5 ft. 3 in. Hearthside Vogel Area Rug; Multi Color (HS7463 4X6)
- SAFAVIEH Micro-Loop Hand Tufted Runner Area Rug, Pink & Ivory - 2 ft.-3 in. x 7 ft. (MLP504U-27)
- Bashian Decorative Rugs