Shop All Decorative Rugs
Bashian
Bashian E110-IV-76X96-5446A Bashian Everek Collection Floral Transitional Polypropylene Machine Made Area Rug; Ivory - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-IV-76X96-5446A
Zoro # G803696070
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IV-76X96-5446A
- Zoro # G803696070
- UPC # 649652246970
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Ivory
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, Woodstock, Queen Headbrd, White Mtal (HG-HB1706-WH-Q-GG)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ 60" Round Plastic Folding Table (PFT23-60R)
- ALATERRE FURNITURE 42 W, 36 L, 36 H (ANNP1971)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 9 ft. 10 in. Machine Woven Crossweave Polyester Oriental Runner Rug, Multi Color (MI1556839)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- DEERLUX Handknotted Denim Textured Cotton Polyester Flatweave Kilim Rug, 3' x 5' (QI003934.XS)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- Bashian Decorative Rugs