Shop All Decorative Rugs
Bashian
Bashian E110-IV-76X96-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-IV-76X96-5362
Zoro # G903696185
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IV-76X96-5362
- Zoro # G903696185
- UPC # 649652240992
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Machine Made
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Sun Zero Bronn Industrial 3/4" Room Darkening Double Curtain Rod, 66-120", Matte Black (SN47080E)
- HON 15" W 4 Drawer File Cabinet, Black, Letter (H514.P.P)
- MONARCH SPECIALTIES Accent Table - Black / Grey Top (I 3134)
- MARTEX Bath Towel, 25 x 54 In, White, PK12 (7135387)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Eagean EAG-2378 Outdoor Safe Area Rug (EAG2378-710SQ)
- LIVABLISS Granada GND-2322 Handmade Area Rug (GND2322-23)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Ariana 113B2 2x3 Rectangle - Blue/ Red-Polypropylene (A113B2060090ST)
- SAFAVIEH 8 ft. 9 in. x 12 ft. Large Rectangle Lyndhurst Red and Ivory Traditional Rug (LNH553-4012-9)
- LIVABLISS Urfa URF-2306 Handmade Area Rug (URF2306-268)
- Bashian Decorative Rugs