Shop All Decorative Rugs
Bashian
Bashian E110-IV-5X7.6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 5 ft. x 7 ft. 6 in.
Mfr # E110-IV-5X7.6-5362
Zoro # G303696235
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IV-5X7.6-5362
- Zoro # G303696235
- UPC # 649652240985
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory
- Size: 5' x 7' 6"
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Machine Made
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Hybrid Mattress, King Mattress in a Box (CL-E230P-R-K-GG)
- MADISON PARK Amherst Bath Rug, Blue - 20 x 30 in. (MP72-1048)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- LIVABLISS Granada GND-2338 Handmade Area Rug (GND2338-810)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Eternal Traditional Runner Area Rug Grey & Beige (ETL216G-28)
- SAFAVIEH 9 x 12 ft. Adirondack Contemporary Rectangle Power Loomed Rug Green & Gray (ADR134F-9)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Cambridge Hand Tufted Rug, Ivory and Ivory (CAM730P-5)
- Bashian Decorative Rugs