Shop All Decorative Rugs
Bashian
Bashian E110-IV-4X6-5446A Bashian Everek Collection Floral Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-IV-4X6-5446A
Zoro # G903696147
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # E110-IV-4X6-5446A
- Zoro # G903696147
- UPC # 649652246932
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Ivory
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-WHI)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Vinyl/Metal (493P26)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- ZORO SELECT Fabric Task Chair, 20 1/2-, Adjustable, Black (452R13)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- WORLD RUG GALLERY Modern Bright Flowers Non-Slip Area Rug 2' x 3' Multi (503MULTI2X3)
- SAFAVIEH Natura Square Area Rug, Grey and Black - 6 x 6 ft. (NAT801D-6SQ)
- SAFAVIEH Lyndhurst 8 ft. x 8 ft. Machine Made Round Rug - Black-Green (LNH220A-8R)
- SAFAVIEH 2 ft. 6 in. x 8 ft. Runner Contemporary Rodeo Drive Assorted Color Hand Tufted Rug (RD643B-28)
- LIVABLISS Lexington LEX-2303 Handmade Area Rug (LEX2303-810)
- Bashian Decorative Rugs