Shop All Decorative Rugs
Bashian
Bashian E110-IV-2.6X8-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 2 ft. 6 in. x 8 ft.
Mfr # E110-IV-2.6X8-5362
Zoro # G003696047
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-IV-2.6X8-5362
- Zoro # G003696047
- UPC # 649652240961
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Ivory
- Size: 2' 6" x 8'
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Machine Made
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Reclining Gaming Chair with Footrest (CH-187230-BK-GG)
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- SIGNMISSION Showers Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999615)
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- FLASH FURNITURE Brown 4' x 5' Southwestern Arrow Motif Area Rug (KP-RGB9072-45-BN-GG)
- SAFAVIEH 8 x 10 ft. Micro-Loop 200 Hand-Tufted Rectangle Rug Gray & Ivory (MLP262F-8)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Windsor 23108 2X8 Rectangle - Blue/ Ivory-100% Wool (W23108069244ST)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Casablanca 4444A 6x9 Rectangle - Mink/ Multi-Nylon/PolyP (C4444A200290ST)
- SAFAVIEH 10 x 10 ft. Novelty Hand Tufted Round Area Rug, Chrcoal & Ivory (NOV603H-10R)
- Bashian Decorative Rugs