Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-76X96-5468 Bashian Everek Collection Contemporary Polypropylene Machine Made Area Rug; Dark Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-DKBL-76X96-5468
Zoro # G203696502
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-76X96-5468
- Zoro # G203696502
- UPC # 649652251660
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Contemporary
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-NATW-GG)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J599)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Mirabel MBE-2305 Area Rug , With Fringe (MBE2305-6796)
- LIVABLISS Sarasota SSO-2308 Outdoor Safe Area Rug (SSO2308-2773)
- HD FCWAX06S FastCap Soft Refill Stick No. 06 (FCWAX06S)
- SAFAVIEH Cotton Kilim Medium Rectangle Area Rug, Dark Green and Ivory - 5 x 8 ft. (KLC121C-5)
- LOLOI RUGS Loloi Rugs LORELQ-01BBBK160S 1 ft. 6 in. x 1 ft. 6 in. Loren Hand Knotted Rug; Blue & Brick (LORELQ-01BBBK160S)
- Bashian Decorative Rugs