Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-76X96-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-DKBL-76X96-5440A
Zoro # G003696009
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-76X96-5440A
- Zoro # G003696009
- UPC # 649652246840
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Folding Table, 48" W, 29-1/2" H, Blow-molded plastic Top, Speckled Gray (BT-48R)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- EYECATCHER 23 x 72 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (EY2512122)
- SAPSLIM CUBICLE COLLECTION 6'x5' 1-Person L-Shaped Office Cubicle Workstation w/ filling cabinet, 65H panels in Sea Salt (CY-SLM_LC06-6x5x65H-WALLY)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Antiquity Round Rug, Grey Blue and Beige - 10 x 10 ft. (AT822A-10R)
- SAFAVIEH 12 x 12 ft. Monaco Power Loomed Square Area Rug Navy & Light Blue (MNC243N-12SQ)
- ANJI MOUNTAIN 4 Ft. X 6 Ft. Ruby Saree Rug (AMB1004-0046)
- SAFAVIEH 2 ft. 3 in. x 8 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-28)
- CAMCO HANDY MAT W/STRAP, BLUE/GREEN STRIPES, 60INX78IN, BILINGUAL (42805)
- Bashian Decorative Rugs