Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-76X96-5439A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-DKBL-76X96-5439A
Zoro # G803696032
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-76X96-5439A
- Zoro # G803696032
- UPC # 649652246833
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Time Keeper, Clock (90/RC14-1)
- TRADEMARK FINE ART Julia Purinton 'Waves Ii Muted' Canvas Art, 16x32 (WAP04697-C1632GG)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- OIF Leather Task Chair, Brown (OIFST4859)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- ELK SIGNATURE Harappa Handknotted Wool Rug in Grey (8905-274)
- ASSOCIATED WEAVERS Custom Printed Rugs WHITETAIL Whitetail Wildlife Rug (WHITETAIL)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- LIVABLISS Granada GND-2346 Handmade Area Rug (GND2346-23)
- RUGGIES Reusable Rug Grippers (RU011132)
- Bashian Decorative Rugs