Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-76X96-5394A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-DKBL-76X96-5394A
Zoro # G803696346
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-76X96-5394A
- Zoro # G803696346
- UPC # 649652243269
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 4 Drawer File Cabinet, White, Letter (19537)
- SIMPLE SPACES Pin Shower Curtain 1-3/8 (PMB-007)
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 2 ft. 3 in. x 6 ft. Madison Power Loomed Runner Area Rug Grey & Ivory (MAD604F-26)
- SAFAVIEH Rag Runner Hand Woven Rug, Light Green and Multi Color- 2 ft.-3 in. x 8 ft. (RAR125D-28)
- LIVABLISS Lock Grip Pad for Area Rug, For Hard Surfaces (LKG-24)
- LIVABLISS Monte Carlo MNC-2315 Machine Crafted Area Rug (MNC2315-2773)
- LIVABLISS La Casa LCS-2305 Machine Washable Area Rug (LCS2305-2773)
- Bashian Decorative Rugs