Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-4X6-5468 Bashian Everek Collection Contemporary Polypropylene Machine Made Area Rug; Dark Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-DKBL-4X6-5468
Zoro # G003696641
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-4X6-5468
- Zoro # G003696641
- UPC # 649652251622
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Contemporary
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- READYREST Articulated Arm Rest, Height Adjustable (ARA18)
- GRAND PATRICIAN Blanket, King, 108x90 In., Natural, PK2 (1B07327)
- ZORO SELECT Shower Curtain, Cotton Duck, White, 42 in W, 72 in L (4EEY8)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LOLOI RUGS Loloi Rugs MADDMAD-02GYMC2676 2 ft. 6 in. x 7 ft. 6 in. Maddox Area Rug - Grey & Mocha (MADDMAD-02GYMC2676)
- LIVABLISS Mystique M-262 Handmade Area Rug (M262-23)
- SAFAVIEH Vintage Large Rectangle Area Rug, Light Blue - 8 ft. x 11 ft.-2 in. (VTG120-7660-8)
- SPHINX BY ORIENTAL WEAVERS Area Rugs, Caspian 859J6 3X5 Rectangle - Ivory/ Green-Polypropylene (C859J6073135ST)
- BAXTON STUDIO Nurten Modern and Contemporary Yellow and Grey Handwoven Hemp Blend Area Rug (188-11837-ZORO)
- Bashian Decorative Rugs