Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-4X6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-DKBL-4X6-5440A
Zoro # G203696021
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-4X6-5440A
- Zoro # G203696021
- UPC # 649652246765
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- SAUDER Hammond Lateral File Co , Durable, 1 in. thick top surface to display your home office essentials (428241)
- HON 15" W 4 Drawer File Cabinet, Charcoal, Letter (H314.P.S)
- SAFCO Rack, Coat, 3 Hook, Svr (4201)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 2 ft. 6 in. x 10 ft. Runner Contemporary Tibetan Multicolor Hand Knotted Rug (TB304A-210)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- SAFAVIEH 3 x 5 ft. Himalaya Contemporary Wool Small Rectangular Area Rug Beige & Multicolor (HIM591B-3)
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- Bashian Decorative Rugs