Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-4X6-5438A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-DKBL-4X6-5438A
Zoro # G803696117
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-4X6-5438A
- Zoro # G803696117
- UPC # 649652246741
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Salome Mid-Century Walnut Finished Wood Queen Size Open Slat Headboard (156-9423)
- SILVERSTONE SilverStone Technologies NT08-115X-V2 92 mm Nitrogon Series Low Profile CPU Cooler (NT08-115X-V2)
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- HILLMAN Tack Cut Blued 12 X 11/16 (122596)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Davina BOCC-2300 Machine Crafted Area Rug (BOCC2300-537)
- ARTISTIC WEAVERS Middleton Hattie Rectangle Hand Tufted Area Rug- Seafoam - 2 x 3 ft. (AWHR2058-23)
- SAFAVIEH 3 x 3 ft. Round Natural Fiber Hand Woven Rug, Grey (NF364C-3R)
- HOMEROOTS 4 ft. Round Denim Blue Florals Distressed Area Rug (385173)
- TAPESTRY TRADING Tapestry Trading FOU1270GLD 12 x 70 Belgium Fouquete Table Runner; Gold (FOU1270GLD)
- Bashian Decorative Rugs