Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Dark Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-DKBL-4X6-5362
Zoro # G003695989
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-4X6-5362
- Zoro # G003695989
- UPC # 649652240886
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Dark Blue
- Size: 3' 6" x 5' 6"
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Machine Made
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTFORD Hartford Credenza in Two Tone Distressed Black (IMHF689)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- QUARTET BULLETIN BOARD 17X23"" (35-380342Q)
- BAXTON STUDIO Jeane Dark Brown Upholstered and Finished Wood 7-Piece Dining Set (170-8031-10894)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 2 x 3 ft. Accent Contemporary Rodeo Drive Blue and Multicolor Hand Tufted Rug (RD845B-2)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- SAFAVIEH 2 x 10 ft. Brentwood Power Loomed Runner Area Rug Cream & Grey (BNT844B-210)
- SAFAVIEH Evoke Oversized Area Rug Grey & Ivory - 12 x 18 ft. (EVK256D-1218)
- ORIENTAL WEAVERS 2 ft. x 3 ft. Lilihan 1802W Runner Area RugRed (L1802W060092ST)
- Bashian Decorative Rugs