Shop All Decorative Rugs
Bashian
Bashian E110-DKBL-2.6X8-5439A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 2 ft. 6 in. x 8 ft.
Mfr # E110-DKBL-2.6X8-5439A
Zoro # G003696122
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-DKBL-2.6X8-5439A
- Zoro # G003696122
- UPC # 649652246710
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Dark Blue
- Material: Polypropylene
- Construction: Machine Made
- Style: Transitional
- Rug Size: 2 ft. 6 in. x 8 ft.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR Pentair 074564Z WFE & IntelliFlo Seal Plate (074564Z)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Multicolor - 8 x 10 ft. (RAR128G-8)
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- H2H 27 x 8.25 in. Chickadee Printed Oval Stair Tread Rug (H22548574)
- H2H Dm 55 Last Glance Mule Deer Door Mat (H23367946)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-23)
- LIVABLISS Mirabel MBE-2312 Area Rug , With Fringe (MBE2312-6796)
- SAFAVIEH 2 x 8 ft. Meadow 500 Contemporary Runner Area Rug Grey & Dark Grey (MDW597G-28)
- Bashian Decorative Rugs