Shop All Decorative Rugs
Bashian
Bashian E110-BL-76X96-5445A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Blue - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # E110-BL-76X96-5445A
Zoro # G703696408
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-BL-76X96-5445A
- Zoro # G703696408
- UPC # 649652246680
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Table, 8 Ft. x 30" Banquet (PFT2-3096)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Beni Shag BSH-2308 Machine Crafted Area Rug (BSH2308-71010)
- SAFAVIEH Rag Rug Large Rectangle Area Rug, Turquoise and Multicolor - 8 x 10 ft. (RAR129C-8)
- SAFAVIEH 8 x 10 ft. Abstract Hand Tufted Area Rug, Ivory and Blue (ABT205A-8)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Geometric Wool Round Area Rug, Multi Color (UBSK00547T0000B13)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- Bashian Decorative Rugs