Shop All Decorative Rugs
Bashian
Bashian E110-BL-5X7.6-5445A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Blue - 5 ft. x 7 ft. 6 in.
Mfr # E110-BL-5X7.6-5445A
Zoro # G403696487
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-BL-5X7.6-5445A
- Zoro # G403696487
- UPC # 649652246673
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 5 ft. x 7 ft. 6 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORSTAR Norstar B245-GY Grey Caressoft Medical Stool with Back Cushion (B245-GY)
- BESTAR L Shaped Desk, 71.1" D, 71.1" W, 29.9" H, Bark Gray, Melamine (120863-47)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- TRADEMARK GAMEROOM Corvette C6 Neon Clock - 14 inch Diameter - Black (GM1400-C6-COR)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 6 x 6 ft. Novelty Round Hand-Tufted Rug Ivory & Blue (NOV604M-6R)
- LIVABLISS Laural LRL-6014 Handmade Area Rug (LRL6014-810)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- FLASH FURNITURE 3' x 10' Brown Rustic Bear and Cub Olefin Area Rug (KP-RGB3940-310-BN-GG)
- LIVABLISS Colin CLN-2318 Machine Washable Area Rug (CLN2318-5373)
- Bashian Decorative Rugs