Shop All Decorative Rugs
Bashian
Bashian E110-BL-4X6-5445A Bashian Everek Collection Abstract Contemporary Polypropylene Machine Made Area Rug; Blue - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-BL-4X6-5445A
Zoro # G903696581
product price: $73.85
/ea
$73.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-BL-4X6-5445A
- Zoro # G903696581
- UPC # 649652246666
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection: Bashian Everek Collection
- Color: Blue
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Abstract
- Style: Contemporary
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 10 BLK Plas Wall Clock (25203)
- PYRAMID 11-7/16" Digital Master Wall Clock, Black (41357G)
- WESTCLOX Clock Wall Rnd White 8.5In (46994A)
- ZORO SELECT Black Guest Chair, 24" W 24" L 33" H, Fixed, Polyester Seat (6GNN3)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- FLASH FURNITURE 4 Foot Round Braided Natural Jute Blend Area Rug (CI-19-3694-4-GG)
- SAFAVIEH 8 X 10 Ft. Oval Braided- Multi Hand Made Rug (BRD164A-8OV)
- LIVABLISS Mirabel MBE-2313 Area Rug , With Fringe (MBE2313-575)
- SAFAVIEH 7 ft. 10 in. x 10 ft. Winston Contemporary Style Rectangle Rug Blue & Grey (WNT137B-8)
- BACK2BASICS Jenny Shag Rug, White - 8 x 10 ft. (BA2607093)
- Bashian Decorative Rugs