Shop All Decorative Rugs
Bashian
Bashian E110-AQ-4X6-5363 Everek Collection Floral; Oriental Transitional Polypropylene Machine Made Area Rug; Aqua - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # E110-AQ-4X6-5363
Zoro # G903696130
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-AQ-4X6-5363
- Zoro # G903696130
- UPC # 649652240824
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Aqua
- Size: 3' 6" x 5' 6"
- Style: Transitional
- Pattern: Floral, Oriental
- Content: Polypropylene
- Construction: Machine Made
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- ELK HOME Oria Vase - Large (S0016-10122)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- FLASH FURNITURE Red 2' x 3' Modern Plush Abstract Area Rug (KP-RG951-23-RD-GG)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- SUPER GRIP Noskid Rug S Grp 12Oz (91209-6)
- HOMESPICE DECOR Homespice Decor 594075 Harvest Hudson Jute Braided Rugs - Placemats - Oval (594075)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- Bashian Decorative Rugs