Shop All Decorative Rugs
Bashian
Bashian E110-AQ-2.6X8-5363 Everek Collection Floral; Oriental Transitional Polypropylene Machine Made Area Rug; Aqua - 2 ft. 6 in. x 8 ft.
Mfr # E110-AQ-2.6X8-5363
Zoro # G003695590
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # E110-AQ-2.6X8-5363
- Zoro # G003695590
- UPC # 649652240817
- Country of Origin China
- Category Decorative Rugs
Description
Serenity awaits as you immerse yourself in these soft, tranquil designs. Subtle striations with hints of pattern provide an updated distressed look in today's colors.
Specifications- Collection Everek
- Color: Aqua
- Size: 2' 6" x 8'
- Style: Transitional
- Pattern: Floral, Oriental
- Content: Polypropylene
- Construction: Machine Made
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carol Rowan 'Spring In The Greenhouse' Canvas Art, 10x19 (WAP04550-C1019GG)
- FLASH FURNITURE Square Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3030-T2222-GG)
- MOD MADE Mod Made MM-SW10004-Dark Grey Stencil Cut Out Eiffel Side Chair - Set of 2 Dark Grey (MM-SW10004-Dark Grey)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH Sofia Power Loomed Accent RugsBlue & Beige 2 x 3 ft. (SOF378C-2)
- JENSENDISTRIBUTIONSERVICES 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Dark Brown (MI1550155)
- LOK-LIFT Rug Gripper 10 In. x 20 In. Nonslip Rug Pad (3-60)
- SAFAVIEH 10 x 10 ft. Porcello 6937B Power Loomed Round Area Rug; Grey & Multi Color (PRL6937B-10R)
- SAFAVIEH 4 x 6 ft. ContemporarySkyler Power Loom Area RugGrey & Green (SKY189G-4)
- Bashian Decorative Rugs