Shop All Decorative Rugs
Bashian
Bashian D113-TE-76X96-MH107 Dakota Collection Geometric Transitional Polypropylene Power Loom Area Rug; Teal - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # D113-TE-76X96-MH107
Zoro # G903695928
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-TE-76X96-MH107
- Zoro # G903695928
- UPC # 649652273105
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors I nthis beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Collection Dakota
- Color: Teal
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Power Loom
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK EM RACKS Rack Em Racks 9083-B Universal Wire Basket; Black - 24 x 6 x 6 in. (9083-B)
- MARTEX Pillowcase, Queen, White, 44" W, 39" L, PK12 (1A30168)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- UNIVERSAL Frame, 8.5"X11", Documnt, MetallicSilver (UNV76853)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-679)
- SAFAVIEH 8 x 10 ft. Aston 700 Rectanglar Modern Contemporary Rug Navy & Grey (ASN704N-8)
- SAFAVIEH 2 x 20 ft. Runner Casual Natural Fiber Rug (NF447A-2200)
- SAFAVIEH 2 ft. 3 in. x 10 ft. Madison Power Loomed Runner Area Rug Cream & Silver (MAD600D-210)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Riviera 4589P 5x8 Rectangle - Grey/ Ivory-Polypropylene (R4589P160230ST)
- Bashian Decorative Rugs