Shop All Decorative Rugs
Bashian
Bashian D113-TE-4X6-MH124 3 ft. 6 in. x 5 ft. 6 in. Dakota Transitional Polypropylene Power Loom Area Rug; Teal
Mfr # D113-TE-4X6-MH124
Zoro # G503696660
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-TE-4X6-MH124
- Zoro # G503696660
- UPC # 649652301143
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors in this beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Finish: Teal
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Collection: Dakota
- Rug Style: Transitional
- Pattern: Floral
- Construction Type: Power Loom
- Material: Polypropylene
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTROLUX Rotary Knob (131965300)
- MARTEX Pool Towel, Yellow/White, 30x70, PK12 (7133190)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 96" L, 30" H, Laminate Top, Wood Grain (YT-3096-MEL-WAL-GG)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Wanderlust WNL-2326 Machine Crafted Area Rug (WNL2326-810124)
- DEFLECTO Deflect-O CM21112 EconoMat No Bevel Chair Mat for Low Pile Carpet; 36w x 48h; Clear (CM21112)
- SAFAVIEH 8 x 10 ft. Amelia Contemporary Rectangle Power Loomed Rug Ivory & Blue (ALA487A-8)
- ART CARPET Art Carpet 29557 3 x 9 ft. Plymouth Collection Cosmic Flat Woven Indoor & Outdoor Area Rug Runner; Green (29557)
- SAFAVIEH 2 x 12 ft. Milan Shag Power Loomed 16 x 30 Runner Rug, Navy (SG180-7070-212)
- Bashian Decorative Rugs