Shop All Decorative Rugs
Bashian
Bashian D113-NV-76X96-MH127 7 ft. 6 in. x 9 ft. 6 in. Dakota Transitional Polypropylene Power Loom Area Rug; Navy
Mfr # D113-NV-76X96-MH127
Zoro # G203696632
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-NV-76X96-MH127
- Zoro # G203696632
- UPC # 649652301075
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors in this beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Finish: Navy
- Size: 7 ft. 6 in. x 9 ft. 6 in.
- Collection: Dakota
- Rug Style: Transitional
- Pattern: Floral
- Construction Type: Power Loom
- Material: Polypropylene
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- BAXTON STUDIO 21.9 W, 32.1 H, Fabric "100% Polyester", Plywood, MDF, LVL, Foam, Rubber Wood Top (214-11961-ZORO)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH Antiquity Round Rug, Grey Blue and Beige - 10 x 10 ft. (AT822A-10R)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- GLITZY RUGS 10 x 10 ft. Hand Tufted Oriental Square Wool Area Rug, Red & Beige (UBSK00106T2601C13)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- Bashian Decorative Rugs