Shop All Decorative Rugs
Bashian
Bashian D113-NV-76X96-MH106 Dakota Collection Geometric Transitional Polypropylene Power Loom Area Rug; Navy - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # D113-NV-76X96-MH106
Zoro # G403695909
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-NV-76X96-MH106
- Zoro # G403695909
- UPC # 649652272993
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors I nthis beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Collection Dakota
- Color: Navy
- Size: 7' 6" x 9' 6"
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Power Loom
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Pilot Light (0766094)
- KETCHAM 16" x 36" Deluxe Surface Mounted SS Framed Medicine Cabinet (177-SM)
- CLEANREST Mattress Encasement, Full 54x75x9-18 (845168015479)
- MONARCH SPECIALTIES Accent Table - Espresso (I 3119)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH Madison Power Loomed Rectangle Area RugGrey & Gold 10 x 14 ft. (MAD453F-10)
- SAFAVIEH Rag Square Rugs, Ivory and Multi Color - 4 x 4 ft. (RAR121G-4SQ)
- RUGGIES Reusable Rug Grippers (RU011132)
- ASSOCIATED WEAVERS Custom Printed Rugs SEASHELLS Seashells Rug (SEASHELLS)
- LIVABLISS Amelie AML-2379 Machine Washable Area Rug (AML2379-2211)
- Bashian Decorative Rugs