Shop All Decorative Rugs
Bashian
Bashian D113-NV-5X7.6-MH116 5 ft. x 7 ft. 6 in. Dakota Collection Transitional Polypropylene Power Loom Area Rug; Navy
Mfr # D113-NV-5X7.6-MH116
Zoro # G203696045
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-NV-5X7.6-MH116
- Zoro # G203696045
- UPC # 649652282190
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors in this beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Color: Navy
- Material: Polypropylene
- Collection: Dakota Collection
- Style: Transitional
- Construction: Power Loom
- Size: 5 ft. x 7 ft. 6 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- TRADEMARK FINE ART Victoria Borges 'Garden Goat I' Canvas Art, 14x14 (WAG13403-C1414GG)
- HOLLAND BAR STOOL CO 30" x 30" Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30SBlkStl)
- FLASH FURNITURE Full Bedford, Headboard, Beige Fabric (HG-HB1704-F-B-GG)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 6 x 9 ft. Ikat Hand Tufted Rectangle Area Rug, Aqua (IKT506J-6)
- LIVABLISS Addyson AYO-2303 Handmade Area Rug (AYO2303-23)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- SAFAVIEH 7 ft. 10 in. x 10 ft. Winston Contemporary Style Rectangle Rug Blue & Grey (WNT137B-8)
- SAFAVIEH 8 x 10 ft. Madison 400 Contemporary Rectangle Power Loomed Rug, Grey & Orange (MAD494F-8)
- Bashian Decorative Rugs