Shop All Decorative Rugs
Bashian
Bashian D113-IVBL-5X7.6-MH102 Dakota Collection Geometric Transitional Polypropylene Power Loom Area Rug; Ivory & Blue - 5 ft. x 7 ft. 6 in.
Mfr # D113-IVBL-5X7.6-MH102
Zoro # G203695963
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-IVBL-5X7.6-MH102
- Zoro # G203695963
- UPC # 649652272771
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors I nthis beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Collection Dakota
- Color: Ivory & Blue
- Size: 5' x 7' 6"
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Power Loom
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Desk Chair, Fabric, 22" Height, Adjustable Arms (8512-225)
- UNITED VISUAL PRODUCTS Poster Frame, Black, 22 x 28 in., Acrylic (UVNSF2228)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- FLASH FURNITURE Square Table, Square, Aluminum, 23.5", 23.5 W, 23.5 L, 27.5 H, Aluminum, Plastic, Stainless Steel Top (TLH-053-1-GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Laguna Shag Runner Rug, Black - 2 ft. - 3 in. x 8 ft. (SGL303L-28)
- CUSTOM PRINTED RUGS Custom Printed Rugs Grizzly Surveying His Territory Rug (Grizzly)
- SAFAVIEH Heritage Hand Tufted Square Rug, Red and Blue - 6 x 6 ft. (HG738Q-6SQ)
- SAFAVIEH Eclipse 100 4 x 6 ft. Rectangle Area Rug Beige (ECL177B-4)
- SAFAVIEH Soho Hand Tufted Medium Rectangle Rug- Blue - Beige- 5 x 8 ft. (SOH703A-5)
- Bashian Decorative Rugs