Shop All Decorative Rugs
Bashian
Bashian D113-IVBL-4X6-MH126 3 ft. 6 in. x 5 ft. 6 in. Dakota Transitional Polypropylene Power Loom Area Rug; Ivory Blue
Mfr # D113-IVBL-4X6-MH126
Zoro # G203696649
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-IVBL-4X6-MH126
- Zoro # G203696649
- UPC # 649652300894
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors in this beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Finish: Ivory Blue
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Collection: Dakota
- Rug Style: Transitional
- Pattern: Floral
- Construction Type: Power Loom
- Material: Polypropylene
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- DECORACION 8 x 10 ft. Claudia Oriental Rug Blue (DE3034978)
- LIVABLISS Mardin MDI-2309 Handmade Area Rug (MDI2309-268)
- DEERLUX Area Rug with Nonslip Backing, Geometric Gray and Orange Trellis Pattern, 4 x 6 ft Small (QI003646.S)
- SAFAVIEH 11 x 15 ft. Oversized Smoke and Beige Florida Shag Rug (SG457-7913-1115)
- SAFAVIEH Adirondack Large Rectangle Area Rug, Ivory and Slate - 8 x 10 ft. (ADR108S-8)
- Bashian Decorative Rugs