Shop All Decorative Rugs
Bashian
Bashian D113-IV-76X96-MH703 7 ft. 6 in. x 9 ft. 6 in. Dakota Collection Transitional Polypropylene Power Loom Area Rug; Ivory
Mfr # D113-IV-76X96-MH703
Zoro # G003696245
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-IV-76X96-MH703
- Zoro # G003696245
- UPC # 649652297521
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors in this beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Color: Ivory
- Material: Polypropylene
- Collection: Dakota Collection
- Style: Transitional
- Construction: Power Loom
- Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- MARTEX Sheet, XXL King, Thread T300, PK6 (1A38218)
- GE Burner Bowl, 6in (WB31T10014)
- CON-TUR Literature Rack 20 Compartments, 9-3/4"W x 4-1/8"D Black (400-08)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- GLITZY RUGS Glitzy Rugs UBSD00111H0043G25 2 ft. 6 in. x 10 ft. Hand Woven Flat Weave Kilim Wool Runner Rug; Plum (UBSD00111H0043G25)
- SAFAVIEH Adirondack Power Loomed Rectangle Rug- Black - Silver- 3 x 5 ft. (ADR114A-3)
- DEERLUX Area Rug with Nonslip Backing, Multicolor Circle Spring Burst Pattern, 4 x 6 ft Small (QI003644.S)
- SAFAVIEH Venice Shag Hand Tufted Rectangle Rug- Champagne- 4 x 6 ft. (SG256C-4)
- LIVABLISS Granada GND-2312 Handmade Area Rug (GND2312-23)
- Bashian Decorative Rugs