Shop All Decorative Rugs
Bashian
Bashian D113-IV-4X6-MH705 3 ft. 6 in. x 5 ft. 6 in. Dakota Collection Transitional Polypropylene Power Loom Area Rug; Ivory
Mfr # D113-IV-4X6-MH705
Zoro # G803696254
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-IV-4X6-MH705
- Zoro # G803696254
- UPC # 649652297453
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors in this beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Color: Ivory
- Material: Polypropylene
- Collection: Dakota Collection
- Style: Transitional
- Construction: Power Loom
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNECOVER Umbrella, 60" Arc Dimension, Black (MUUMB)
- SUN ZERO Norwich Black Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84BLK)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- PREMIUM Premium PFF082 8 in. Personal Desk Fan (PFF082)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH 9 x 12 ft. Large Rectangle Contemporary Metro Multi Hand Tufted Rug (MET990A-9)
- LIVABLISS Maroc MAR-2320 Handmade Area Rug (MAR2320-268)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Black (RC-CR19-1330-810-WH-GG)
- CUSTOM PRINTED RUGS Custom Printed Rugs Concealed Green Camo Spring Green Camoflauge Print Rug (Concealed Green Camo)
- Bashian Decorative Rugs