Shop All Decorative Rugs
Bashian
Bashian D113-BE-2.6X8-MH105 Dakota Collection Geometric Transitional Polypropylene Power Loom Area Rug; Beige - 2 ft. 6 in. x 8 ft.
Mfr # D113-BE-2.6X8-MH105
Zoro # G703695791
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # D113-BE-2.6X8-MH105
- Zoro # G703695791
- UPC # 649652272382
- Country of Origin China
- Category Decorative Rugs
Description
Richly detailed designs in distressed looks, are accentuated with vibrant colors I nthis beautiful collection of unique patterns. Subtle heathering on a silky smooth pile adds another level of sophistication.
Specifications- Collection Dakota
- Color: Beige
- Size: 2' 6" x 8'
- Style: Transitional
- Pattern: Geometric
- Content: Polypropylene
- Construction: Power Loom
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FRAMES Black Wood 8x10 Picture Frame (LA328105)
- ZORO SELECT Steel Folding Chair, Beige (1W985)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 40" x 96" (WFT5-LEGS-40X96)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH Popcorn Shag Hand Tufted Accent Rug- Beige- 2 x 3 ft. (SG267B-2)
- SAFAVIEH 9 x 9 ft. Amelia 700 Contemporary Square Rug, Grey & Blue (ALA792F-9SQ)
- LIVABLISS Jefferson JFS-2311 Machine Washable Area Rug (JFS2311-2773)
- LIVABLISS Lillian LLL-2310 Machine Washable Area Rug (LLL2310-2773)
- WORLD RUG GALLERY Sky Collection Modern Abstract Area Rug 2'x3' Multi (233MULTI2X3)
- Bashian Decorative Rugs