Shop All Decorative Rugs
Bashian
Bashian C190-IVGY-4X6-CA107 3 ft. 6 in. x 5 ft. 6 in. Carlyle Transitional Polypropylene & Polyester Power Loom Rectangle Area Rug; Ivory & Grey
Mfr # C190-IVGY-4X6-CA107
Zoro # G103696626
original price:
$85.15
5% off
new price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C190-IVGY-4X6-CA107
- Zoro # G103696626
- UPC # 649652298368
- Country of Origin China
- Category Decorative Rugs
Description
Breathtaking beauty awaits you as you design your room with these transitional patterns in elegant tonal colors. The acccented patterns with a raised pile will entice your eyes and inspire your senses.
Specifications- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Color: Ivory & Grey
- Style: Transitional
- Material: Polypropylene & Polyester
- Construction: Power Loom
- Shape: Rectangle
- Pattern: Geometric
- Collection: Carlyle
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Gallery Rail Contemporary Corner Adapter - Stainless Steel (01HC8012SS1)
- PURDY Purdy 144770014 12 x 0.75 in. Core Jumbo Mini Roller Cover Frame (178401)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- PERFECTPILLOWS 2 ft. 7 in. x 3 ft. 11 in. Dulcet Leopard Area Rug - Black (PE1580364)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- LIVABLISS Roma ROM-2343 Machine Crafted Area Rug (ROM2343-2710)
- LIVABLISS Lavable LVB-2312 Machine Washable Area Rug (LVB2312-23)
- LIVABLISS Bahar BHR-2318 Machine Crafted Area Rug (BHR2318-53SQ)
- Bashian Decorative Rugs