Shop All Decorative Rugs
Bashian
Bashian C189-IV-4X6-CR412 3 ft. 6 in. x 5 ft. 6 in. Corsica Collection Bohemian Polyester Power Loom Area Rug; Ivory
Mfr # C189-IV-4X6-CR412
Zoro # G703696477
product price: $79.05
/ea
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C189-IV-4X6-CR412
- Zoro # G703696477
- UPC # 649652291246
- Country of Origin China
- Category Decorative Rugs
Description
Create excitement and joy to your decor with richly detailed designs with the wow factor. Unusual patterns, woven on a distressed pile with subtle heathering, adds interest and sophistication to your room.
Specifications- Color: Ivory
- Material: Polyester
- Collection: Corsica Collection
- Style: Bohemian
- Construction: Power Loom
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 22-1/2", Loop Arms, Black (BT-688-BK-GG)
- OFFICE STAR Desk Chair, Leather, 19" to 23-1/4" Height, Adjustable Arms, Black (57906E)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- MADISON PARK 17 x 24 in. Tufted Pearl Channel Solid Tufted Bath Rug - Wheat (MP72-5102)
- HOMESPICE Homespice 620095 10 x 10 in. Square Neverland Swatch; Red (620095)
- SAFAVIEH 6 x 9 ft. Soho Hand Tufted Medium Rectangle Area RugLight Teal & Multicolor (SOH712T-6)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- RUGGIES Reusable Rug Grippers (RU011132)
- Bashian Decorative Rugs