Shop All Decorative Rugs
Bashian
Bashian C189-IV-2.6X8-CR412 2 ft. 6 in. x 8 ft. Corsica Collection Bohemian Polyester Power Loom Area Rug; Ivory
Mfr # C189-IV-2.6X8-CR412
Zoro # G603696164
product price: $92.75
/ea
Free Shipping & Returns
$92.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C189-IV-2.6X8-CR412
- Zoro # G603696164
- UPC # 649652291222
- Country of Origin China
- Category Decorative Rugs
Description
Create excitement and joy to your decor with richly detailed designs with the wow factor. Unusual patterns, woven on a distressed pile with subtle heathering, adds interest and sophistication to your room.
Specifications- Color: Ivory
- Material: Polyester
- Collection: Corsica Collection
- Style: Bohemian
- Construction: Power Loom
- Size: 2 ft. 6 in. x 8 ft.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME 72 Adjustable Height Folding Table Almond, 24H to 36H (80565)
- BOSS Bookcase, 31"W X14"D X 65.5"H, Driftwood (N158-DW)
- BAXTON STUDIO Henson Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal Bench (179-11407-Zoro)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Lyndhurst 8 ft. x 8 ft. Machine Made Round Rug - Black-Green (LNH220A-8R)
- SAFAVIEH 2 x 10 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-210)
- ORIENTAL WEAVERS Cayman 2541V 5x8 Rectangle - Sand/ Pink-Polypropylene (C2541V160230ST)
- TERRENO 5 x 7 ft. Discount World Shaggy Collection Cream Area Rug (TE2586232)
- LIVABLISS Mirabel MBE-2317 Area Rug , With Fringe (MBE2317-6796)
- Bashian Decorative Rugs