Shop All Decorative Rugs
Bashian
Bashian C189-GY-9X12-CR402 8 ft. 6 in. x 11 ft. 6 in. Corsica Collection Bohemian Polyester Power Loom Area Rug; Grey
Mfr # C189-GY-9X12-CR402
Zoro # G003696146
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C189-GY-9X12-CR402
- Zoro # G003696146
- UPC # 649652287126
- Country of Origin China
- Category Decorative Rugs
Description
Create excitement and joy to your decor with richly detailed designs with the wow factor. Unusual patterns, woven on a distressed pile with subtle heathering, adds interest and sophistication to your room.
Specifications- Color: Grey
- Material: Polyester
- Collection: Corsica Collection
- Style: Bohemian
- Construction: Power Loom
- Size: 8 ft. 6 in. x 11 ft. 6 in.
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE BrownBanquet Chair, 20-1/4"L36"H, VinylSeat, HerculesSeries (FD-BHF-1-ALLGOLD-BN-GG)
- CLEVELAND Retaining Ring, Sp-Nr, 255-801 (FA95007-2)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- TRUE Nozzle and Screw Set (811502)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- RADICI USA INC Radici 1780-0041-LT GREEN Pisa Rectangular Light Green Traditional Turkey Area Rug; 5 ft. 3 in. W x 7 ft. 3 in. H (1780/0041/LT GREEN)
- MINUTEMAN Minuteman H-23 Oriental 44 x 22 Inch Half Round - Blue (H-23)
- SPHINX BY ORIENTAL WEAVERS Rug Pad 209682 Sure Grip 0001C Indoor Area Rug Pad 1 ft. 11 in. X 7 ft. 6 in. (S0001C059229ST)
- SAFAVIEH Valencia Power Loomed Rectangle Rug- Turquoise - Multi- 4 x 6 ft. (VAL203P-4)
- SPHINX BY ORIENTAL WEAVERS Rug, Montego 6996C 3x5 Rectangle - Green/ Blue-Polypropylene (M6996C073135ST)
- Bashian Decorative Rugs