Shop All Decorative Rugs
Bashian
Bashian C189-BE-5X7.6-CR411 5 ft. 2 in. x 7 ft. 6 in. Corsica Collection Bohemian Polyester Power Loom Area Rug; Beige
Mfr # C189-BE-5X7.6-CR411
Zoro # G703696163
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C189-BE-5X7.6-CR411
- Zoro # G703696163
- UPC # 649652291185
- Country of Origin China
- Category Decorative Rugs
Description
Create excitement and joy to your decor with richly detailed designs with the wow factor. Unusual patterns, woven on a distressed pile with subtle heathering, adds interest and sophistication to your room.
Specifications- Color: Beige
- Material: Polyester
- Collection: Corsica Collection
- Style: Bohemian
- Construction: Power Loom
- Size: 5 ft. 2 in. x 7 ft. 6 in.
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX SOVEREIGN Bath Towel, 24 x 50 In, White, PK12 (7132343)
- DEERLUX Genuine Australian Lamb Fur Sheepskin Square Pillow Cover 16 in., Coral (QI003482C)
- MASTER CRAFT PRODUCTS Master Products MAT24050 Mobile Printer Stand- Steel- 17in.x17in.x8-.50in.- Platinum (MAT24050)
- SAFAVIEH Soho Hand Tufted Rectangle RugRed 2 ft.6 in. x 12 ft. (SOH812A-212)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Pisa PSS-2310 Machine Crafted Area Rug (PSS2310-71010)
- HD FCWAX15S FastCap Soft Refill Stick No. 15 (FCWAX15S)
- HOMESPICE DECOR Black Forest Ultra Durable Braided Rugs - Rectangle (322029)
- LIVABLISS Malatya MTY-2300 Handmade Area Rug (MTY2300-23)
- LIVABLISS Marlene BOMN-2309 Machine Crafted Area Rug (BOMN2309-9212)
- Bashian Decorative Rugs