Shop All Decorative Rugs
Bashian
Bashian C186-NV-76X96-RO38A Bashian Charleston Collection Floral Transitional Polypropylene Machine Made Area Rug; Navy - 7 ft. 6 in. x 9 ft. 6 in.
Mfr # C186-NV-76X96-RO38A
Zoro # G403695992
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C186-NV-76X96-RO38A
- Zoro # G403695992
- UPC # 649652253763
- Country of Origin China
- Category Decorative Rugs
Description
Infuse fun and excitement to your room withh richly detailed designs in vibrant colors. Marvel at the unique patterns created with subtle heathering on a silky smooth pile.
Specifications- Collection: Bashian Charleston Collection
- Color: Navy
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Transitional
- Rug Size: 7 ft. 6 in. x 9 ft. 6 in.
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Small Rustic Natural Home Office Folding Computer Desk, 36" (JB-YJ354D-GG)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- SECO Locking Poster Case, 40" x 60", Black (LCASE4060BLACK)
- NUDELL Award-A-Plaque Walnut (18811M)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- SAFAVIEH 8 x 10 ft. Brentwood Power-Loomed Rectangle Rug Red & Ivory (BNT867Q-8)
- SAFAVIEH Heritage Hand Tufted Square Rug- Light Blue - Beige- 4 x 4 ft. (HG913A-4SQ)
- ELK SIGNATURE Adana Handtufted Wool Rug in Cream and Beige (8905-113)
- Bashian Decorative Rugs