Shop All Decorative Rugs
Bashian
Bashian C186-GY-4X6-R101 Bashian Charleston Collection Floral Transitional Polypropylene Machine Made Area Rug; Grey - 3 ft. 6 in. x 5 ft. 6 in.
Mfr # C186-GY-4X6-R101
Zoro # G003696665
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C186-GY-4X6-R101
- Zoro # G003696665
- UPC # 649652249360
- Country of Origin China
- Category Decorative Rugs
Description
Infuse fun and excitement to your room withh richly detailed designs in vibrant colors. Marvel at the unique patterns created with subtle heathering on a silky smooth pile.
Specifications- Collection: Bashian Charleston Collection
- Color: Grey
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Transitional
- Rug Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Drawer, 42"L, Work, Metal, White Marble Look, Black (I 7571)
- RICHELIEU HARDWARE Legs for Structural Table, 28 in (710 mm), Matte Black, Adjustable, PK 2 (8040900)
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- FLASH FURNITURE Turquoise 8' x 8' Modern Ocean Waves Area Rug (ACD-RG410-88-TQ-GG)
- LIVABLISS Lavadora LVR-2356 Machine Washable Area Rug (LVR2356-2773)
- SAFAVIEH 2 x 8 ft. Brentwood 809G Power Loomed Runner Area Rug Light Grey & Blue (BNT809G-28)
- FLASH FURNITURE Blue 8' x 10' Modern Color Blocked Area Rug (ACD-RGTRZ861-810-BL-GG)
- LIVABLISS Elaziz ELZ-2307 Machine Crafted Area Rug (ELZ2307-5SQ)
- Bashian Decorative Rugs