Shop All Decorative Rugs
Bashian
Bashian C186-GY-2.6X8-R101 Bashian Charleston Collection Floral Transitional Polypropylene Machine Made Area Rug; Grey - 2 ft. 6 in. x 8 ft.
Mfr # C186-GY-2.6X8-R101
Zoro # G803696711
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C186-GY-2.6X8-R101
- Zoro # G803696711
- UPC # 649652249346
- Country of Origin China
- Category Decorative Rugs
Description
Infuse fun and excitement to your room withh richly detailed designs in vibrant colors. Marvel at the unique patterns created with subtle heathering on a silky smooth pile.
Specifications- Collection: Bashian Charleston Collection
- Color: Grey
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Transitional
- Rug Size: 2 ft. 6 in. x 8 ft.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Heyco Strain Relief (17045-3)
- BESTAR Cielo 125W Queen Murphy Bed with 2 Shelving Units (124W), Bark Grey & White (80884-47)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- BRADLEY Af Mirror, 18 X 24 (780-018240)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Tuareg TRG-2301 Outdoor Safe Area Rug (TRG2301-537)
- ORIENTAL WEAVERS 2 ft. x 3 ft. Lilihan 1802W Runner Area RugRed (L1802W060092ST)
- LIVABLISS Jean JEA-2306 Handmade Area Rug (JEA2306-268)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- EAT-IN Rug & Carpet Protector 14 oz Liquid (EA1649123)
- Bashian Decorative Rugs