Shop All Decorative Rugs
Bashian
Bashian C183-SKY-4X6-WZ Bashian Radiance Collection Solid Contemporary 100 Percent Banana Silk Hand Loomed Area Rug; Sky - 3 ft. 9 in. x 5 ft. 9 in.
Mfr # C183-SKY-4X6-WZ
Zoro # G303696389
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C183-SKY-4X6-WZ
- Zoro # G303696389
- UPC # 649652131634
- Country of Origin China
- Category Decorative Rugs
Description
Create the feel of opulence to your room. Handloomed by skilled weaves with all banana silk pile, these subtle patterns exude a brilliant sheen and modernize your decor with their updated colors. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Radiance Collection
- Color: Sky
- Material: 100% Banana Silk
- Construction: Hand Loomed
- Pattern: Solid
- Style: Contemporary
- Rug Size: 3 ft. 9 in. x 5 ft. 9 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, White, Grey (I 7716)
- DEFLECTO Chair Mat, Traditional Lip, Clear, 46"x60" (CM14433FGR)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- EATON BUSSMANN 30A Type NON Cart Fuse (NON-30)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- SAFAVIEH Kenya Bohemian Rectangle Hand Knotted RugsIvory & Grey 9 x 12 ft. (KNY351A-9)
- LIVABLISS Urfa URF-2309 Handmade Area Rug (URF2309-23)
- UNITED WEAVERS OF AMERICA Allure Carmella Round Rug, 7 ft. 10 in. (2620 35075 88R)
- SAFAVIEH Porcello Power Loomed Rectangle Rug- Light Grey - Yellow- 3 X 5 Ft. (PRL7734C-3)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- Bashian Decorative Rugs