Shop All Decorative Rugs
Bashian
Bashian C183-SF-6X9-WZ Bashian Radiance Collection Solid Contemporary 100 Percent Banana Silk Hand Loomed Area Rug; Seafoam - 5 ft. 6 in. x 8 ft. 6 in.
Mfr # C183-SF-6X9-WZ
Zoro # G803696209
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C183-SF-6X9-WZ
- Zoro # G803696209
- UPC # 649652131597
- Country of Origin China
- Category Decorative Rugs
Description
Create the feel of opulence to your room. Handloomed by skilled weaves with all banana silk pile, these subtle patterns exude a brilliant sheen and modernize your decor with their updated colors. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Radiance Collection
- Color: Seafoam
- Material: 100% Banana Silk
- Construction: Hand Loomed
- Pattern: Solid
- Style: Contemporary
- Rug Size: 5 ft. 6 in. x 8 ft. 6 in.
- Weight: 40 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- FLASH FURNITURE Restaurant Table X-Base with 3" Dia. Bar, 30" W, 30" L, 42" H, Cast Iron, Iron Top, Black (XU-T3030-BAR-GG)
- FLASH FURNITURE Gray 24" High Metal Stool, PK4 (4-ET-31320-24-GN-R-GG)
- INTERION BY GLOBAL INDUSTRIAL Interion 2 Drawer Box/File Pedestal, 21-3/4inH, Charcoal (695608)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- ELK SIGNATURE Belleville Handknotted Wool And Bamboo Viscose Rug (8905-315)
- PASARGAD 54689 9 ft. 8 in. x 12 ft. 10 in. Vintage Overdye Hand-Knotted Wool RugBlue (54689 10x13)
- LIVABLISS Silk Route AWSR-4034 Handmade Area Rug (AWSR4034-810)
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- ART CARPET Art Carpet 25849 2 x 8 ft. Troy Collection Ripple Woven Area Rug Runner; Blue (25849)
- Bashian Decorative Rugs