Shop All Decorative Rugs
Bashian
Bashian C183-OY-8x10-WZ Bashian Radiance Collection Solid Contemporary 100 Percent Banana Silk Hand Loomed Area Rug; Oyster - 7 ft. 9 in. x 9 ft. 9 in.
Mfr # C183-OY-8x10-WZ
Zoro # G603696270
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # C183-OY-8x10-WZ
- Zoro # G603696270
- UPC # 649652131559
- Country of Origin China
- Category Decorative Rugs
Description
Create the feel of opulence to your room. Handloomed by skilled weaves with all banana silk pile, these subtle patterns exude a brilliant sheen and modernize your decor with their updated colors. Sturdy, reinforced cotton canvas backing protects the carpet and adds an extra layer of cushion.
Specifications- Collection: Bashian Radiance Collection
- Color: Oyster
- Material: 100% Banana Silk
- Construction: Hand Loomed
- Pattern: Solid
- Style: Contemporary
- Rug Size: 7 ft. 9 in. x 9 ft. 9 in.
- Weight: 64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Modern Sophisticated Bistro Set, 3 Piece Set (BSSET20)
- HAPPYHOLIDAYS No.286 Gods Gift Birthday Card (HA3322523)
- MONARCH SPECIALTIES 11.5 W, 32 H, Particle Board, Hollow-Core, Laminate, Mdf Top, Black (I 2414)
- OFFICESOURCE OS Laminate Bookcases Bookcase - 2 Shelves (PL154MW)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- LIVABLISS Wanderlust WNL-2309 Machine Crafted Area Rug (WNL2309-5373)
- FLASH FURNITURE Blue 6 x 9 Southwestern Style Patterned Area Rug (OKR-RG1113-69-BL-GG)
- LIVABLISS Long Beach LBH-2363 Outdoor Safe Area Rug (LBH2363-71010)
- SAFAVIEH 9 x 12 ft. Large Rectangle Braided- Black and Grey Hand Made Rug (BRD311A-9)
- SAFAVIEH 2 ft. - 3 in. x 12 ft. Runner- Shag Himalaya Black Hand Loomed Rug (HIM610C-212)
- Bashian Decorative Rugs