Shop All Decorative Rugs
Bashian
Bashian B128-BL-2.6X8-BR104 2 ft. 6 in. x 8 ft. Bradford Collection Transitional Polyester Power Loom Area Rug; Blue
Mfr # B128-BL-2.6X8-BR104
Zoro # G803696148
$63.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # B128-BL-2.6X8-BR104
- Zoro # G803696148
- UPC # 649652284620
- Country of Origin China
- Category Decorative Rugs
Description
Evoke memories of yesteryear heirlooms with these richly detailed patterns, with soothing harmonious colors, arts, crafts and transitional designs, woven with plush polyester pile, creates a serene ambiance to any decor .
Specifications- Color: Blue
- Material: Polyester
- Collection: Bradford Collection
- Style: Transitional
- Construction: Power Loom
- Size: 2 ft. 6 in. x 8 ft.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Platinum Granite - 30" x 72", 30" W, 72" L (65523)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- HOOKLESS Shower Curtain, RePET, White, 71 in W, 77 in L (HBH20MPT01SL)
- FRIGIDAIRE Refrigerator Door HinBearing (240328203)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- ANJI MOUNTAIN Anji Mountain AMB24003 36 x 48 Inch Bamboo Roll-Up - 0.25 Inch Thick with 9.25 Inch Tongue - Natural (AMB24003)
- HOMEDORA <b>Features</b><ul><li>HomeDora is a well-known Brand for decorative home goods for years</li><l (HD-SHAGGY-CREAM)
- SAFAVIEH Cotton Kilim Medium Rectangle Area Rug, Dark Green and Ivory - 5 x 8 ft. (KLC121C-5)
- CHILEWICH 36 in. L X 24 in. W Orange Skinny Stripe Polyester/Vinyl Utility Mat (200133-010)
- ELK SIGNATURE Elsie Handwoven Hemp and Cotton Rug (8905-123)
- Bashian Decorative Rugs