Shop All Decorative Rugs
Bashian
Bashian B128-BL-2.6X4.6-BR105 2 ft. 6 in. x 4 ft. 6 in. Bradford Collection Transitional Polyester Power Loom Area Rug; Blue
Mfr # B128-BL-2.6X4.6-BR105
Zoro # G803696186
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # B128-BL-2.6X4.6-BR105
- Zoro # G803696186
- UPC # 649652284606
- Country of Origin China
- Category Decorative Rugs
Description
Evoke memories of yesteryear heirlooms with these richly detailed patterns, with soothing harmonious colors, arts, crafts and transitional designs, woven with plush polyester pile, creates a serene ambiance to any decor .
Specifications- Color: Blue
- Material: Polyester
- Collection: Bradford Collection
- Style: Transitional
- Construction: Power Loom
- Size: 2 ft. 6 in. x 4 ft. 6 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Satin Aluminum (6472710010)
- TRUE Cutting Board, Poly, 60" x 11-3/4" x 1/2" (810338)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- BAXTON STUDIO Malia Modern and Contemporary Walnut Brown Finished Wood and Synthetic Rattan King Size Canopy Bed (184-11044-Zoro)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Rag Rug Hand Woven Rectangle Rug- Light Blue - Multi- 4 x 6 ft. (RAR125A-4)
- SAFAVIEH 2 x 6 ft. Skyler 186N Power Loomed Runner Area Rug Pink & Ivory (SKY186N-26)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- SAFAVIEH 2 x 8 ft. Princeton Power Loomed Runner Rug, Grey and Beige (PRN713G-28)
- LIVABLISS Selanik SNK-2301 Handmade Area Rug (SNK2301-268)
- Bashian Decorative Rugs