Shop All Decorative Rugs
Bashian
Bashian B128-BL-2.6X4.6-BR104 2 ft. 6 in. x 4 ft. 6 in. Bradford Collection Transitional Polyester Power Loom Area Rug; Blue
Mfr # B128-BL-2.6X4.6-BR104
Zoro # G403696227
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # B128-BL-2.6X4.6-BR104
- Zoro # G403696227
- UPC # 649652284590
- Country of Origin China
- Category Decorative Rugs
Description
Evoke memories of yesteryear heirlooms with these richly detailed patterns, with soothing harmonious colors, arts, crafts and transitional designs, woven with plush polyester pile, creates a serene ambiance to any decor .
Specifications- Color: Blue
- Material: Polyester
- Collection: Bradford Collection
- Style: Transitional
- Construction: Power Loom
- Size: 2 ft. 6 in. x 4 ft. 6 in.
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- ALERA Desk Chair, Mesh, 17-7/8" to 27-3/4" Height, T-Bar Arms, Black (ALEET4017)
- BOSS BlackSteno Chair, 22"L33-1/2"H, Armless (B205-BK)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH 5 x 8 ft. Abstract Hand Tufted Rectangle Area Rug, Pink & Ivory (ABT467U-5)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- LOLOI RUGS Loloi Rugs LORELQ-08AQ002339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Aqua (LORELQ-08AQ002339)
- LIVABLISS Amelie AML-2313 Machine Washable Area Rug (AML2313-27710)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Yellow (MON843YELLOW2X3)
- Bashian Decorative Rugs