Shop All Decorative Rugs
Bashian
Bashian B127-IVMULTI-4X6-BH119 3 ft. 6 in. x 5 ft. 6 in. Barcelona Collection Transitional Polypropylene Power Loom Area Rug; Ivy & Multicolor
Mfr # B127-IVMULTI-4X6-BH119
Zoro # G703696149
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # B127-IVMULTI-4X6-BH119
- Zoro # G703696149
- UPC # 649652288314
- Country of Origin China
- Category Decorative Rugs
Description
Sink your feet into the soft, plush pile and instantly transform your senses. High filament polypropylene creates a brilliant sheen on these unique transitional designs. Subtle heathering adds another level of sophistication.
Specifications- Color: Ivy & Multicolor
- Material: Polypropylene
- Collection: Barcelona Collection
- Style: Transitional
- Construction: Power Loom
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Apartment Hanger 18" Mirror & Picture Hanger (HM-APT-18)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 39/64", PK25 (LTB 17W)
- GLOBAL EQUIPMENT Interion Freestanding Office Partition Panel, 48-1/4"W x 60"H, Gray (238637FGY)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- LIVABLISS Ravello RVL-2317 Outdoor Safe Area Rug (RVL2317-23)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Pasha 5991D 4x6 Rectangle - Ivory/ Grey-Polypropylene (P5991D117165ST)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- ELK SIGNATURE Rhythm Handwoven Printed Wool Rug in Grey and White (8905-063)
- FLASH FURNITURE Gray 8x10 Abstract Area Rug (ACD-RGTRZ863-810-GY-GG)
- Bashian Decorative Rugs