Shop All Decorative Rugs
Bashian
Bashian B127-IVGY-4X6-BH112 3 ft. 6 in. x 5 ft. 6 in. Barcelona Collection Transitional Polypropylene Power Loom Area Rug; Ivy & Grey
Mfr # B127-IVGY-4X6-BH112
Zoro # G603695990
$62.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bashian
- MFR # B127-IVGY-4X6-BH112
- Zoro # G603695990
- UPC # 649652283197
- Country of Origin China
- Category Decorative Rugs
Description
Sink your feet into the soft, plush pile and instantly transform your senses. High filament polypropylene creates a brilliant sheen on these unique transitional designs. Subtle heathering adds another level of sophistication.
Specifications- Color: Ivy & Grey
- Material: Polypropylene
- Collection: Barcelona Collection
- Style: Transitional
- Construction: Power Loom
- Size: 3 ft. 6 in. x 5 ft. 6 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- LORELL Sleeve Floor Protectors, Clr, 1-1/4", PK8 (LLR49321)
- DESIGN TOSCANO Medusa, Goddess of the Gorgo Greek Mythological Statue (QL5761057)
- MANHATTAN COMFORT Parlay Queen-Size Bed in Pine Green (BD006-QN-PG)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- STANDALONE Novi Collection Day Dreaming Woven Area Rug Runner - Blue - 2 x 8 ft. (ST3532572)
- SAFAVIEH Vintage Hamadan Runner Rug, Taupe - 2 ft.-3 in. x 6 ft. (VTH214T-26)
- HOMERIC 1 ft. 11 in. x 7 ft. 4 in. Manhattan Cathedral Runner RugCream (HO914280)
- PASARGAD HOME 8 ft. 1 in. x 10 ft. 1 in. Cosmo Hand-Knotted Silk & Wool Area Rug (PS-248 8X10)
- SAFAVIEH 5 x 8 ft. Medium Rectangle Shag and Flokati Pearl Hand Tufted Rug (SG554A-5)
- Bashian Decorative Rugs