Shop All Decorative Rugs
Bashian
Bashian B127-DKBL-2.6X8-BH110 2 ft. 6 in. x 8 ft. Barcelona Collection Transitional Polypropylene Power Loom Area Rug; Dark Blue
Mfr # B127-DKBL-2.6X8-BH110
Zoro # G703696033
product price: $52.25
/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # B127-DKBL-2.6X8-BH110
- Zoro # G703696033
- UPC # 649652282800
- Country of Origin China
- Category Decorative Rugs
Description
Sink your feet into the soft, plush pile and instantly transform your senses. High filament polypropylene creates a brilliant sheen on these unique transitional designs. Subtle heathering adds another level of sophistication.
Specifications- Color: Dark Blue
- Material: Polypropylene
- Collection: Barcelona Collection
- Style: Transitional
- Construction: Power Loom
- Size: 2 ft. 6 in. x 8 ft.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (810)
- BRADLEY Bx-Shower Curtain 72X72, Viny, Vinyl, White, 72" W, 72" L (9533-727200)
- BESTAR Lumina Full Murphy Bed with Desk and 2 Storage Cabinets (107W), White Chocolate (85893-31)
- ELO DESKS Classroom Desk, 24" D, 36" W, 26" to 31" H, Gray Nebula, Laminate (ELO7400-ADJ09-25)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- HOMESPICE DECOR 13 x 19 in. Denim Jute Braided Placemat Rectangle - Blue & White - set of 4 (595683)
- LIVABLISS Athena ATH-5163 Handmade Area Rug (ATH5163-4SQ)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-710103)
- JENSENDISTRIBUTIONSERVICES 10 x 13 ft. Hand Tufted Wool Oriental Rectangle Area Rug, Red & Beige (MI1550679)
- SAFAVIEH 5 x 8 ft. Bellagio Hand Tufted Rectangle RugCharcoal & Ivory (BLG606H-5)
- Bashian Decorative Rugs