Shop All Decorative Rugs
Bashian
Bashian B125-RU-5X7.6-T014A Buckingham Collection Floral Traditional Polypropylene Machine Made Area Rug; Rust - 5 ft. 3 in. x 7 ft. 6 in.
Mfr # B125-RU-5X7.6-T014A
Zoro # G903696093
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # B125-RU-5X7.6-T014A
- Zoro # G903696093
- UPC # 649652242996
- Country of Origin China
- Category Decorative Rugs
Description
Capture the essence of a bygone ERA in warm, saturated colors with brillant sheen. Vintage patterns with subtle striations add old world charm to any decor.
Specifications- Collection Buckingham
- Color: Rust
- Size: 5' 3" x 7' 6"
- Style: Traditional
- Pattern: Floral
- Content: Polypropylene
- Construction: Machine Made
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 42" W 5 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H795.L.S)
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- WOODMATES STRIPS REPAIR KIT 3/4X2"" (2498)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK10 (CTB 22W/W)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- TAPESTRY TRADING 10 in Belgium Fouquete Table Runner Burgundy (FOU10BUR)
- SPHINX BY ORIENTAL WEAVERS Oriental Weavers Aniston 27110 5x8 Rectangle - Gold/ Gold-100% Wool (A27110152244ST)
- CHILEWICH 36 in. L X 24 in. W Blue Heathered Polyester/Vinyl Utility Mat (200551-008)
- INFINITY HOME 5 ft. 3 in. x 7 ft. 3 in. Timeless Abbasi Traditional Area Rug - Ivory (36025)
- WORLD RUG GALLERY Geometric Boho Area Rug 2' x 3' Gray (MON843GRAY2X3)
- Bashian Decorative Rugs