Shop All Decorative Rugs
Bashian
Bashian B125-BE-4X6-T067A Bashian Buckingham Collection Floral Traditional Polypropylene Machine Made Area Rug; Beige - 3 ft. 8 in. x 5 ft. 6 in.
Mfr # B125-BE-4X6-T067A
Zoro # G003696023
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # B125-BE-4X6-T067A
- Zoro # G003696023
- UPC # 649652260532
- Country of Origin China
- Category Decorative Rugs
Description
Capture the essence of a bygone era in warm, saturated colors with brillant sheen. Vintage patterns with subtle striations add old world charm to any decor.
Specifications- Collection: Bashian Buckingham Collection
- Color: Beige
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Traditional
- Rug Size: 3 ft. 8 in. x 5 ft. 6 in.
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- UNCAGED ERGONOMICS WorkezExecutiveAdjustableLaptopCoolingStandLapDesk2Fans3Usb, WEEFHb (WEEFHB)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- FLASH FURNITURE Contemporary Chair, Fabric, 17-1/4" to 21-1/4" Height, Fixed Arms, Navy (GO-ST-6-NVY-GG)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- PASARGAD HOME 9 x 12 ft. Beverly Collection Hand-Loomed Silk Area Rug (POP-8145 9x12)
- SAFAVIEH 8 x 10 ft. Aruba Power Loomed Large Rectangle Area Rug, Multi (ARB500M-8)
- SAFAVIEH Natura RugBrown & Ivory 6 x 6 ft. Square (NAT551T-6SQ)
- SAFAVIEH 2 ft. 2 in. x 8 ft. Melrose Shag 900 Rectangle Rug Gray & Ivory (SGML935F-28)
- ART CARPET 2 x 8 ft. Novi Collection Day Dreaming Woven Area Rug Runner, Blue (21643)
- Bashian Decorative Rugs