Shop All Decorative Rugs
Bashian
Bashian B125-BE-2.6X10-T067A Bashian Buckingham Collection Floral Traditional Polypropylene Machine Made Area Rug; Beige - 2 ft. 7 in. x 10 ft.
Mfr # B125-BE-2.6X10-T067A
Zoro # G303696068
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bashian
- MFR # B125-BE-2.6X10-T067A
- Zoro # G303696068
- UPC # 649652260518
- Country of Origin China
- Category Decorative Rugs
Description
Capture the essence of a bygone era in warm, saturated colors with brillant sheen. Vintage patterns with subtle striations add old world charm to any decor.
Specifications- Collection: Bashian Buckingham Collection
- Color: Beige
- Material: Polypropylene
- Construction: Machine Made
- Pattern: Floral
- Style: Traditional
- Rug Size: 2 ft. 7 in. x 10 ft.
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- VINTIQUEWISE Decorative Tufted Velvet Suitcase Treasure Chest, Pink, PK 2 (QI003982_PK)
- HIRSH 15" W 2 Drawer File Cabinet, Light Gray, Letter (14417)
- SAFCO Power Module w/USB (2078BL)
- BASHIAN Bashian E110-IV-4X6-5362 Everek Collection Geometric Transitional Polypropylene Machine Made Area Rug; Ivory - 3 ft. 6 in. x 5 ft. 6 in. (E110-IV-4X6-5362)
- BASHIAN Bashian E110-DKBL-5X7.6-5440A Bashian Everek Collection Transitional Polypropylene Machine Made Area Rug; Dark Blue - 5 ft. x 7 ft. 6 in. (E110-DKBL-5X7.6-5440A)
- SAFAVIEH Valencia Power Loomed Rectangle Rug- Turquoise - Multi- 4 x 6 ft. (VAL203P-4)
- SAFAVIEH Monaco Power Loomed Rectangle Rug- Pink - Multi- 8 x 11 ft. (MNC225D-8)
- ORIENTAL WEAVERS Henderson 5993E 8x11 Rectangle - Grey/ Charcoal-Polypropylene (H5993E240330ST)
- LIVABLISS Mardin MDI-2313 Handmade Area Rug (MDI2313-268)
- FLOWERS FIRST 8 x 10 ft. Fiesta Shag Power Loomed Rug, Multi Color - Large Rectangle (FL1860174)
- Bashian Decorative Rugs